1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Ballpoint Pens
Cristal Medium Ballpoint Pens

Cristal Medium Ballpoint Pens


Select
See all variants from
£21.99Inc VAT (20%)

See all variants from £21.99

Description

Lightweight, clear, hexagonal barrel provides comfortable and controlled writing and the durable tungsten carbide ball ensures consistent skip and blob free writing.
Pack of 90 plus 10 free of charge.

Feature Attributes

Retractable:
Non-Retractable
Line Width:
0.4 mm
Pen Type:
Permanent
Tip Size:
Fine
Refill Type:
Non-Refillable
Nib Size:
1 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome