1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Ballpoint Pens
E-1880 Drawliner Black Pens

E-1880 Drawliner Black Pens


Select
See all variants from
£16.99

Inc VAT (20%)

Up to 5.5% off

See all variants from £16.99

Description

The Edding e-1880 Drawliner Pen in Black is the perfect choice for creative applications where precision and detail are crucial. Ideal for technical drawings, sketches, drafts, hand lettering, and stencil work, this pen is filled with waterproof, lightfast pigment ink, ensuring precise and reliable results, both in the office and at home. The Edding e-1800 features a convenient steel clip for easy pocket attachment. With a high-quality metal-encased tip, it offers line widths ranging from 0.05 to 1.0 mm.

Features and Benefits
• Micro liner for writing and fine-lined sketching on light-coloured paper
• Smudge-resistant, waterproof ink that guards against smears and marks on your work
• Available in a choice of line widths 0.25, 0.35, 0.5 or 0.7 mm

Typical Applications
• Great for the office, school and college, everyday use, and for moments of creative

See full description

Feature Attributes

Ink Colour:

Black

Retractable:

No

Series:

E-1880

Type:

Fineliner

Pen Type:

Drawliner

Attachment Type:

Clip

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome