1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Ballpoint Pens
Inkjoy 100 Retractable Pens

Inkjoy 100 Retractable Pens


Select
See all variants from
£8.99Inc VAT (20%)

See all variants from £8.99

Description

Revolutionary InkJoy Writing System. The InkJoy 100 RT combines a triangular shape for comfort with a retractable tip for convenience.

Features and Benefits
• With a triangular shaped body for greater comfort and control when writing.
• Permanent
• Cap and barrel colour matches ink colour
• Retractable
• Non refillable
• Box of 20

See full description

Feature Attributes

Refill Type:
Non-Refillable
Line Width:
1 mm
Tip Size:
Medium
Retractable:
Retractable
Pen Type:
Permanent
Box / Pack Quantity:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome