1. Office Supplies & Packaging/
  2. Packaging/
  3. Packaging Scales/
  4. Bench and Floor Scales
5000 Series Washdown - D52 - Bench Scale

5000 Series Washdown - D52 - Bench Scale


68 Variants From
£1,399.99

Inc VAT (20%)

Up to 6.5% off
See 68 Product Variants
£1,399.99

Description

The OHAUS next generation Defender 5000 Series multifunctional washdown bench scale is ideal for a multitude of applications, including production, packaging, inventory and shipping. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options - the Defender 5000 is designed to simplify demanding industrial and commercial applications.

Design Features: Resolution up to dual range 3,000e, 150% overload capacity, checkweighing display and beep, menu lock switch, selectable display languages, selectable filter, stability indicator, overload/underload indicators, selectable display controls, auto print and tare
Application: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold)
Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
Operation: Internal power supply with power cord (included) or rechargeable battery (sold separately as an accessory)
Communication : Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction: 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 stainless steel load cell (single range) / aluminum load cell (dual range), non-slip adjustable rubber feet

See full description

Feature Attributes

Type:

Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold)

Display Type:

Backlit Liquid Crystal Display (LCD), 256 x 80 pixels

Power Output:

AC Power (Included), Rechargeable Battery (Not Included)

Protection Rating:

IP67

Platform Construction:

Stainless Steel

Outputs:

2 in/4 Out digital I/O, 4~20mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome