Inc VAT (20%)
OHAUS Defender 3000 Series of floor scales are the best value for all your heavy-duty weighing needs. Available in both square and rectangular designs, corresponding ramps and mounting accessories, and with the added benefit of pit mounting options, the OHAUS Defender 3000 floor platforms and scales offer a unique combination of value, quality and dependability that your company can rely on.
Design Features: 150% overload capacity protection
Application: Weighing, Parts Counting, Checkweighing, Dynamic, Accumulation
Display: T32MC: Backlit liquid crystal display (LCD) T32ME: Light-emitting diode display (LED)
Operation: AC adapter (included)
Communication : Easy access communication port including RS232 interface (included)
Construction: Front ABS/rear painted carbon steel indicator and mounting bracket, black painted steel treaded platform, IP65 stainless steel junction box, 5mm thick fixed top plate, 4 H8C IP67 OIML R60 alloy steel load cells, pit frames and ramps (accessories sold sepa
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy