GBC Binding Cover Polypropylene A4 200 Micron Clear (Pack 100) 2100536E

GBC Binding Cover Polypropylene A4 200 Micron Clear (Pack 100) 2100536E

Order Code: ZT1257995P

£24.99 Inc VAT (20%)


Description

GBC Binding Cover Polypropylene A4 200 Micron Clear (Pack 100) 2100536E PolyClearViewô is a tough, recyclable, semi-clear binding cover designed to protect and enhance your title pages. They are spill and scratch resistant with a textured finish to reduce glare, giving a professional, stylish finish to any document. A4, 200 micron. Pack size: 100.

Specifications for GBC Binding Cover Polypropylene A4 200 Micron Clear (Pack 100) 2100536E
  • Colour
    Transparent
  • Material
    Polypropylene
  • MFR Part No.
    24294AC
  • Width
    213mm
  • Height
    27mm
  • Depth
    295mm
  • Type
    Cover Boards
  • Finish
    Frosted
  • Weight
    1.2kg
  • Recycled Product
    100% Recycled Material
  • Document Size
    A4
  • Thickness
    200 micron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome