PVC Clear Covers A4 300mic (100)

PVC Clear Covers A4 300mic (100)

Order Code: ZT1061301S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Binding doesn't get any simpler! GBC HiClear™ Covers are made from crystal-clear, durable PVC. They are both spill and tear-proof, designed to show off your title pages and enhance the colours and artwork whilst protecting your valuable work. HiClear™ Covers are available in 3 standard sizes and 4 thicknesses, from a Lightweight 150 micron up to a Super Heavyweight 300 micron, ideal for frequently handled documents requiring a premium finish.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for PVC Clear Covers A4 300mic (100)
  • Product Type
    Covers
  • Pack Quantity
    100
  • Size
    A4
  • Colour
    Transparent
  • Thickness
    300 micron
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome