Bubble Wrap Film, 3-ply, Film Thickness 65 Μm, WxL 500mm X 100 M

Bubble Wrap Film, 3-ply, Film Thickness 65 Μm, WxL 500mm X 100 M

Order Code: ZT2702114SCopy

£109.99 Inc VAT (20%)

Currently unavailable

Description

Bubble wrap film, 3-ply, film thickness 65 m, WxL 500 mm x 100 m. Supplied = assembled. Material = polyethylene film. Length = 100 m. Width = 500 mm. Bubble diameter = 10 mm. Bubble height = 4 mm. Core diameter = 50 mm. Material thickness = 65 m. Feature = 3-ply. Stud type = standard. Product type = bubble wrap films. Protection for fragile goods. Insulating and impermeable. Cushioning - provides excellent protection. Air remains in the air chambers for longer than it does in 2-layer films. Shock absorbent effect. Ideal for protection from dust, moisture or scratches. Supplied on rolls. PE bubble wrap film for light and medium weight goods. Bubble 10 mm. Core 50 mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome