Inc VAT (20%)
Description unavailable
Bubble Diameter:
10 mm
Product Type:
Bubble Wrap Films
Material:
Polyethylene Film
Length:
75 m
Supplied:
Assembled
Bubble Height:
4 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy