Bubble Wrap Film Bags, 2-ply, Open At Top

Bubble Wrap Film Bags, 2-ply, Open At Top


Select
Select
Select
£113.99 Inc VAT (20%)


See all variants from £113.99


Description unavailable

Feature Attributes

Bubble Diameter:
10 mm
Product Type:
Bubble Wrap Film Bags
Material:
Polyethylene
Supplied:
Assembled
Colour:
Transparent
Lock Type:
Without Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome