Bubble Wrap Film Bags

Bubble Wrap Film Bags


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Pack Quantity:
500
Bubble Diameter:
10 mm
Product Type:
Bubble Wrap Film Bags
Material:
LDPE Film
Length:
120 m
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome