Recycled Bubble Box Roll 300mmX50m Green 43010

Recycled Bubble Box Roll 300mmX50m Green 43010

Order Code: ZT1547697S

£41.99 Inc VAT (20%)


Description

Containing one roll of 300mm x 50m small cell bubble wrap, this Jiffy bubble roll box is 97% recycled and provides a convenient solution for dispensing bubble film. The film itself is green in colour and gives a soft and cushioned coating to fragile and valuable items. Jiffy bubble products are produced using a minimum of 30% recycled content and are 100% recyclable.
Bubble roll for protection of items
Box dispenser for easy access
Small cell for better protection
Soft cushioning to prevent damage
Environmentally friendly, made with a minimum of 30% recycled materials
Box made from 97% recycled material
Film 100% recyclable
Size: 300mm x 50m
Colour: Green

See full description
Specifications for Recycled Bubble Box Roll 300mmX50m Green 43010
  • MFR Part No.
    JF79371
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome