Sublimation Stuff Bag


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Sublimation friendly sizes - A6, A5, A4, A3 Can be decorated front and rear Drawcord closure Removable cord for ease of decoration Dimensions: XS-10 x 14cm, S-14 x 20cm, M-20 x 28.5cm, L-28.5 x 41cm Maximum print area: XS-10 x 14.5cm, S-14.5 x 20cm, M-20.5 x 29cm, L-29 x 41.5cm Capacity (litres): XS-0.25, S-1, M-2.5, L-5

Feature Attributes

Colour:
White