Green Chalkboards


£169.99 Inc VAT (20%)

See all variants from £169.99

Description


Description unavailable

Feature Attributes

Finish:
Enamelled
Frame Colour:
Aluminium Silver
Depth:
8 mm
Frame Thickness:
14 mm
Writing Board Material:
Sheet Steel
Colour of Writing Board:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome