Silva Smoove Secure 4 Drawer Module White/Beech - 1073111021

Silva Smoove Secure 4 Drawer Module White/Beech - 1073111021

Order Code: ZT4176980S

£99.99 Inc VAT (20%)


Description

Measuring W288xD360xH270mm, sculpted in one piece, offering an ultra robust body with a textured finish, the Silva Smoove module features four drawers printed with a beech pattern for a soft and decorative style. Being GDPR compliant, the top drawer locks with a key to protect confidential documents and personal belongings. The drawers are sized to fit documentation measuring up to 240x320mm with a height of 85mm (large drawer) and 40mm (standard drawer). Featuring a retaining stop to prevent drawers from sliding out, the smooth sliding drawers are equipped with ergonomic handles and a base access slot for easy retrieval of contents. Complete with anti-skid pads and labels, this module is made from 100% recyclable, high-quality plastic, printed with 100% recyclable solvent-free inks. Supplied in white/beech.
4 drawers with a Beech pattern effect
Made from 100% recyclable, high-quality plastic
Printed with 100% recyclable, solvent-free ink
Can hold documents up to 240x320mm in size
Each drawer has retaining stop and access slot for quick filing
GDPR compliant: Lockable top drawer with retaining stop
Ergonomic handles and base access slot for easy retrieval
Drawer height: (Large) 85mm, (Standard) 40mm
Dimensions: W288xD360xH270mm
Colour: White/Beech

See full description
Specifications for Silva Smoove Secure 4 Drawer Module White/Beech - 1073111021
  • Finish
    Textured
  • Product Type
    Drawer Module
  • Colour
    White/Beech

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome