1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Storage & Organisation/
  4. Desk Accessories & Organisers
Vivid Trend Pen Pot Plastic

Vivid Trend Pen Pot Plastic


Select
See all variants from
£2.59Inc VAT (20%)

See all variants from £2.59

Description unavailable

Feature Attributes

Form:
Pen/Pencil Pot
Material:
Plastic
Product Type:
Desk Tidies
Weight:
71.7 g
Number of Compartments:
1
Height:
102 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome