Display Book Landscape 24 Pocket A3 Black GDB24/L

Display Book Landscape 24 Pocket A3 Black GDB24/L

Order Code: ZT1543845S

£34.99 Inc VAT (20%)


Description

With welded pockets that are secure, this display book is ideal for your most important documentation. Sized for A3 documents, this book is especially suited to pieces of artwork such as portfolios and other graphic items. With a sturdy and durable black cover, you can be sure that the contents will be kept free from damage.
Display book for presentations, reports, artwork, projects and more
Pockets are welded into spine for durability
Manufactured from high quality PVC for great protection
Card holder allows you to store your business cards
24 glass clear pockets for displaying up to 48 sheets
Size: A3 (297x420mm)
Landscape format
Colour: black

See full description
Specifications for Display Book Landscape 24 Pocket A3 Black GDB24/L
  • Weight
    1.5551kg
  • MFR Part No.
    GH06072
  • Product Type
    Display Book
  • Colour
    Black
  • Format
    Landscape
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome