Electra Display Book 24 Pocket A4 Assorted (Pack of 10) 12219

Electra Display Book 24 Pocket A4 Assorted (Pack of 10) 12219

Order Code: ZT1551326S

£49.99 Inc VAT (20%)


Description

This Snopake display book in bold Electra colours adds style and flair to any presentation. The book contains 24 A4 pockets for displaying up to 48 pages, with a full length, wrap-around spine for personalisation. The pockets are made from tough 100% polypropylene suitable for wiping clean and keeping the contents protected. This pack contains 5 display books in blue, turquoise, purple, green and pink.
Display book for stylish, professional presentations
24 copy safe polypropylene pockets for A4 documents
Tough, wipe clean covers
Full length, wrap-around spine for personalisation
Assorted bold Electra colours: blue, turquoise, purple, green and pink
Size: A4 (210x297mm)
Pack of 10 display books

See full description
Specifications for Electra Display Book 24 Pocket A4 Assorted (Pack of 10) 12219
  • Weight
    1.82kg
  • Pack Quantity
    10
  • MFR Part No.
    SK03100
  • Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome