211/5000 Bright Manilla Wallet A4 Asst (Pack-25)

211/5000 Bright Manilla Wallet A4 Asst (Pack-25)

Order Code: ZT1053814X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

This environmentally friendly Guildhall Forever document wallet is made from 100% recycled, 300gsm manilla. The folder features a 32mm gusset and can hold up to 180 sheets of A4 or foolscap paper. This assorted pack contains 25 folders in bright blue, pink, yellow, green and purple.

Specifications for 211/5000 Bright Manilla Wallet A4 Asst (Pack-25)
  • Pack Quantity
    25
  • Colour
    Assorted
  • MFR Part No.
    GH22880
  • Size
    A4
  • Capacity
    180
  • Weight
    300g/m²
Product Reviews -
2 years ago
Goods were fine - Shame about being let down on despatch time and delivery

5 years ago by neil
nice colours great price.

5 years ago by cath
Great colours. Well designed.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome