Tiger Zippy Bag Polypropylene A5 180 Micron Clear with Assorted Colour Zips (Pack 12)

Tiger Zippy Bag Polypropylene A5 180 Micron Clear with Assorted Colour Zips (Pack 12)

Order Code: ZT1260991P

£8.19 Inc VAT (20%)
£8.493.5% off


Description

Tiger Zippy Bag Polypropylene A5 180 Micron Clear with Assorted Colour Zips (Pack 12) Multi purpose PVC zip top clear bags, ideal for filing and storage A4 & foolscap papers in home, office or school. Reversible business card size label.

Specifications for Tiger Zippy Bag Polypropylene A5 180 Micron Clear with Assorted Colour Zips (Pack 12)
  • Material
    PVC
  • Type
    Document Wallets
  • Colour
    Transparent
  • Style
    Zip Wallet
  • Dimensions
    235 x 180mm
  • Size
    A5
  • Closure
    Zip Closure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome