Corrugated Box Double Wall, 381x254x254mm (Pack of 20)

Corrugated Box Double Wall, 381x254x254mm (Pack of 20)

Order Code: ZT4791477S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.914%


Description

These double-wall corrugated boxes offer superior protection for goods during transit, ensuring that even the most fragile items remain secure and undamaged. Constructed from high-quality corrugated material, these boxes are designed for heavy-duty use.

Features and Benefits
• Double wall construction provides enhanced protection through extra strength and durability
• Wide range of sizes to accommodate various shipping needs
• Made from recyclable materials
• Efficient design is easy to assemble and sturdy for stacking

See full description
Specifications for Corrugated Box Double Wall, 381x254x254mm (Pack of 20)
  • Width
    254mm
  • Type
    Box
  • MFR Part No.
    635586
  • Depth
    254mm
  • Colour
    Brown
  • Material
    Corrugated Board
  • Length
    381mm
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome