Mobile Magnetic Flipchart Easel 700x1000mm EA48061823

Mobile Magnetic Flipchart Easel 700x1000mm EA48061823

Order Code: ZT1542533S

£199.99 Inc VAT (20%)


Description

This Bi-Office Flipchart Easel features a high quality, lacquered steel Magnetic surface, as well as an adjustable clamp for use with standard flipchart pads. Fully portable with a 5-star castor base, the easel also features two Magnetic extension arms for displaying up to three sheets of paper at once. The aluminium frame includes a convenient folding tray to keep papers secure during transport. Great for training, meetings and presentations, the board surface measures W700 x H1000mm.
High quality lacquered steel Magnetic surface
Adjustable clamp for standard flipchart pads
Full portable with a 5 star castor base
2 Magnetic extension arms for displaying up to 3 sheets at once
Aluminium frame with folding tray for securing papers in transit
Great for training, meetings and presentations
Size: W700 x H1000mm

See full description
Specifications for Mobile Magnetic Flipchart Easel 700x1000mm EA48061823
  • MFR Part No.
    BQ50682
  • Weight
    18.2kg
  • Frame Material
    Aluminium
  • Product Type
    Flipchart Easel
  • Material
    Lacquered Steel
  • Frame Colour
    Grey
  • Colour
    White
  • Board Size
    W700 x H1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome