1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Filament Tapes
Film Strapping Tapes 8898 Blue

Film Strapping Tapes 8898 Blue


Select
See all variants from
£4.49

Inc VAT (20%)

Up to 4% off

See all variants from £4.49

Description

Removes cleanly and resists stains on some surfaces, such as metal
Proprietary 3M pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
High strength film backing resists breaking, abrasion, moisture and scuffs and includes proper stiffness for manual or semi-automatic dispensing
Designed to hold shelving, racks, doors, panels, cords and other parts in place




Suggested Applications

See full description

Feature Attributes

Length:

55 m

Material:

Synthetic Rubber

Colour:

Blue

Thickness:

0.12 mm

Product Type:

Strapping Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome