1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Gel Ink Pens
Gel Ink Retractable Pen
0
1
2

Gel Ink Retractable Pen


Select
See all variants from
£21.99Inc VAT (20%)
Up to 15% off

See all variants from £21.99

Description

G2 Retractable pen with gel ink which will guarantee exceptionally smooth writing. Rubberised grip prevents writing fatigue. Refillable. 0.7mm tip.

Feature Attributes

Line Width:
0.39 mm
Tip Size:
Fine
Pack Size:
12
Type:
Ballpoint Pen
Pen Type:
Non-permanent
Refill Type:
Cartridge
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome