580 A2 Professional Workshop Guillotine

580 A2 Professional Workshop Guillotine

Order Code: ZT3382188S

£1,599.99 Inc VAT (20%)


Description

Up to A2 size (815mm) cutting, 4mm cutting width, two scale bars with mm scale for an exact 90° cut, transparent blade guard for cutting safety, adjustable metal backstop, material blade suitable for a wide range of different materials, can be locked to prevent unauthorised use, folding front table with guide channels. The Dahle 580 Large Format Premium Guillotine paper cutter is one of the safest, most capable trimmers ever developed. It features a full acrylic safety guard to protect fingers, a self-sharpening system for a perfectly honed blade, and a sturdy metal base with a stand for stability and optimal height.

Safety is a hallmark of Dahle Premium Guillotine Trimmers. The full acrylic guard protects your fingers from the blade without obstructing your view. The blade is designed to stay in position and not fall unexpectedly and can be locked down when not in use.

This trimmer features a self-sharpening cutting system. No need to worry about replacing dull or worn blades, this system sharpens as you cut to maintain a perfectly honed edge. The blade's precision graduated edge will remove even the tiniest sliver of paper and produce a clean, burr-free cut.

Holding your work securely by hand is no longer necessary. The trimmer’s easy access pedal clamp provides even pressure that prevents your work from shifting.

For durability, this German engineered trimmer features a sturdy metal base with an integrated stand for stability and optimal cutting height. The screened guides help you align your work precisely.

See full description
Specifications for 580 A2 Professional Workshop Guillotine
  • Cutting Width
    4mm
  • Product Type
    Guillotine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome