Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Guillotines & Trimmers
Entry Level Guillotine 320mm
By Dahle
Order Code:
ZT3523987S
£55.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/guillotines-and-trimmers/entry-level-guillotine-320mm/p/ZT3523987S
Add to quotation
View all Guillotines & Trimmers
Description
Dahle 502 A4 Personal Guillotine - cutting length 320mm/cutting capacity 0.8mm - 00502-20043
Specifications
Technical Information
Specifications for Entry Level Guillotine 320mm
Length of Cut
320mm
Product Type
Guillotines
Weight
1.5kg
Colour
Blue
Cut Capacity
8 Sheets
Size
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome