Office Guillotine A4 Cutting Length 310mm Black/Teal GUA4

Office Guillotine A4 Cutting Length 310mm Black/Teal GUA4

Order Code: ZT2121139S

£71.99 Inc VAT (20%)


Description

Avery Office Guillotine A4 Cutting Length 310mm Black/Teal GUA4 Since the 1980ís, Avery have offered a range of trimmers and guillotines to suit every budget, usage and functionality. With our steel blade you can glide through your cutting jobs with ease. A patented safety guard protects your fingers at all times ñ throughout the cut, and when transporting your machine. The guard will move with the blade making this GUA4 the ultimate in safety. The defined base-board markings include paper, photo and protractor measurements, making any accurate job a breeze. It also includes metric and imperial markings to suit all users. There are noticeable handles with smooth touch points so you can carry your guillotine with safety and ease. The back of the trimmer holds a subtle Clippings Tray to catch those small shaving cut offs to save mess and paper splinters going all over your desk. Avery are so confident in our new design, weíve increased our guarantee up to 5 years! This means we will replace damaged spare parts for this duration ñ absolutely free! The steel blade will slide through 15 sheets of 80gsm paper, making any heavy duty job light work. This comprehensive range comes in A4 and A3 sizes, so we have something to cover every use. These guillotines are ideal for any school, office, and design house. Our trimmers and guillotines are awarded TUV GS and BS marks which ensures our products are manufactured to the highest quality and safety standards.

See full description
Specifications for Office Guillotine A4 Cutting Length 310mm Black/Teal GUA4
  • Colour
    Black/Teal
  • Length of Cut
    310mm
  • Weight
    2.02kg
  • Product Type
    Guillotines
  • Cut Capacity
    15 Sheets
  • Size
    A4
  • Base Dimensions
    600x232mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome