A4 Office Trimmer (315mm Cutting Length and 12 Sheet Capacity) A4TR
0
1

A4 Office Trimmer (315mm Cutting Length and 12 Sheet Capacity) A4TR

Order Code: ZT1549261S

£69.99 Inc VAT (20%)


Description

This Avery Office Trimmer features a lightweight, portable design with a self-sharpening blade for precision cutting. The blade is fully enclosed in the ergonomic cutter head for safety. The trimmer also features printed guides for accuracy. This A4 trimmer has a cutting length of 315mm and a capacity of up to 12 sheets of 80gsm paper.
Size: A4
Capacity: up to 12 sheets (80gsm)
Cutting length: 315mm
Self-sharpening blade is fully enclosed in ergonomic cutter head
Printed guides for accuracy
Lightweight, portable design
Dimensions: W230 x L480 x H80mm

See full description
Specifications for A4 Office Trimmer (315mm Cutting Length and 12 Sheet Capacity) A4TR
  • Weight
    1.66kg
  • Cutting Length
    315mm
  • Size
    A4
  • Product Type
    Office Trimmer
  • Sheet Capacity
    12 Sheets
  • Colour
    Blue
  • Length of Cut
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome