Highlighter Orange (Single)

Highlighter Orange (Single)

Order Code: ZT1049077X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 +£3.5910%


Description

Bright, fluorescent colours - light up important words. Chisel tip draws broad lines for highlighting and narrow lines for underlining. Suitable for most papers - will not fade on faxes.

Specifications for Highlighter Orange (Single)
  • Tip Size
    Broad
  • Line Width
    2.5mm
  • Ink Colour
    Orange
  • Box / Pack Quantity
    10
  • MFR Part No.
    KF01115
  • Refill Type
    Non-Refillable
  • Retractable
    Non Retractable
  • Pen Type
    Non Permanant
  • Type
    Highlighter
  • Nib Style
    Chisel
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome