STABILO Write-4-All Fine Permanent Marker 0.7mm Line Assorted Colours (Wallet 4)

STABILO Write-4-All Fine Permanent Marker 0.7mm Line Assorted Colours (Wallet 4)

Order Code: ZT1260725P

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 +£6.766%


Description

STABILO Write-4-All Fine Permanent Marker 0.7mm Line Assorted Colours (Wallet 4) The STABILO Write-4-all fine permanent marker will write on almost any surface, including glass, metal, plastic, wood, photos, foil, ceramics, card, CDs and DVDs. The fine tip writes a line width of 0.7mm and the permanent ink is heat proof, frost proof, water proof and lightfast. This pack contains 4 Fine pens in Black, Blue, Red and Green

Specifications for STABILO Write-4-All Fine Permanent Marker 0.7mm Line Assorted Colours (Wallet 4)
  • MFR Part No.
    10325ST
  • Ink Colour
    Black, Blue, Red, Green
  • Line Width
    0.7mm
  • Type
    Permanent Markers
  • Colour
    Assorted
  • Tip Shape
    Fine Tip
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome