Leitz 5180 2 Hole Punch Heavy Duty Metal 65 Sheet Silver 51800084

Leitz 5180 2 Hole Punch Heavy Duty Metal 65 Sheet Silver 51800084

Order Code: ZT1258569P

£72.99 Inc VAT (20%)


Description

Leitz 5180 2 Hole Punch Heavy Duty Metal 65 Sheet Silver 51800084 Bestseller. Powersave technology allows effortless punching of large stacks of paper. 65 sheets. Effortless punching with powersave technology. For up to A3 format.

Specifications for Leitz 5180 2 Hole Punch Heavy Duty Metal 65 Sheet Silver 51800084
  • Colour
    Silver
  • MFR Part No.
    22656ES
  • Type
    Hole Punches
  • Weight
    1kg
  • Dimensions (W x D x H)
    126x208x220mm
  • Punch Capacity
    65 Sheets
  • Environment Support
    90% Recyclable
  • Punch Type
    2 Hole Punch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome