12oz Kraft Ripple (Pack of 500) - NU903002

12oz Kraft Ripple (Pack of 500) - NU903002

Order Code: ZT4176999S

£69.99 Inc VAT (20%)


Description

These hot drink cups are designed to keep heat in the cups and away from the fingers carrying it. The triple walled design insulates the contents to keep them hot while preventing the heat from burning fingers. The corrugated outer layer eliminates the need for a further protective sleeve or double cupping as the hot drink can be comfortably carried. Designed for hot drinks and soup, these 25cl cups can be composted and recycled after use and will stack easily during storage.
Triple walled cups for insulation of contents
Eliminates the need for double cupping or a further protective sleeve
Corrugated outer paper coating provides insulation
Designed for takeaway hot drinks and soup
Can be recycled
Colour: Brown
Capacity: 12oz (35cl)
Pack of 500

See full description
Specifications for 12oz Kraft Ripple (Pack of 500) - NU903002
  • Size
    12oz
  • Capacity
    12oz (35cl)
  • Colour
    Brown
  • Product Type
    Hot Drink Cups
  • Pack Quantity
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome