Inc VAT (20%)
Description unavailable
Adhesive Type:
Permanent
Form:
Round Labels
Pre-Printed:
No
Weight:
80 g
Label Size:
19 mm
Dimensions:
100x27x100 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy