Shipping Label Printer Rolls

Shipping Label Printer Rolls


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

For use in LabelWriter® Label Printers.

Features and Benefits
• Self-adhesive
• Continuous roll
• Thermal transfer printing
• No sheet label jams and no waste

Notes
• S0904980: For 4XL printers only
• 220 labels per roll

See full description

Feature Attributes

Pack Quantity:
1
Colour:
White
Material:
Vinyl
Number of Labels:
220
Labels Per Roll:
220

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome