TZESE5 Black on White 8M X 24mm Security Tape

Order Code: ZT3382655S

£31.99 Inc VAT (20%)


Description

24mm Black on White Security tape, 3m long, use for asset marking to ensure that the label cannot be re-applied to another asset, use on the edge of panels or covers to show if this has been opened by unauthorised persons, ensures a clear & durable result. Brother P-touch Tapes are built with tough and durable professional grade materials and adhesives. Developed to meet the needs of tradespeople and other professionals looking for reliable long-term identification that withstands the test of time.

Guard yourself against theft and tampering, with the genuine Brother TZe-SE5 labelling tape. Ideal for creating electrical safety test labels, this laminated tape will ensure that your label can t be removed from one location and added to another. Once the tamper-resistant security tape is peeled, the label leaves a checkerboard pattern, indicating the label has been tampered with.

TZe tape cassettes are quick and easy to install and come in various label widths, colours and materials. So, no matter what the job, Pro Tapes can provide you with crisp, sharp and easily readable labels to get the job done.

When printed and applied, the label appears the same as a standard black on white label. However if the label is removed, a checkerboard pattern is left that ensures that the label cannot be reapplied once peeled and shows the label has been tampered with.

Applications:
Equipment after calibration
Computers/electronic devices
Other company property and assets
Items sealed for security

Compatible with the following Brother Label Machines:
PT-E550WSP, PT-E550WVP, PT-E550WVPNI, PT-H500, PT-P700, PT-P750W, PT-D600VP, PT-D800W, PT-P900W, PT-P950NW

See full description
Specifications for TZESE5 Black on White 8M X 24mm Security Tape
  • Product Type
    Security Tape
  • Colour
    Black on White
  • Width
    24mm
  • Length
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome