S0898130 Embossing Tape 9MMX3M Black (Pack-10)

S0898130 Embossing Tape 9MMX3M Black (Pack-10)

Order Code: ZT1055592X

£39.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Dymo Embossing Tape is designed for use with Dymo embossing label makers. This black tape is ideal for creating durable, self-adhesive labels suitable for both indoor and outdoor applications. The pack contains 10 rolls, each providing high-quality embossed labels that adhere well to most clean and smooth surfaces. These tapes are perfect for organising items in the home or office, offering a reliable solution for your labeling needs.

Features and Benefits
• Designed for use with Dymo embossing label makers
• Pack includes 10 rolls for added convenience and value
• Provides durable, self-adhesive labels suitable for indoor and outdoor use
• Adheres effectively to clean and smooth surfaces for reliable application
• Ideal for organising items in home and office environments

See full description
Specifications for S0898130 Embossing Tape 9MMX3M Black (Pack-10)
  • Width
    9mm
  • Number of Labels
    1
  • Pack Quantity
    10
  • Length
    3m
  • Material
    Plastic
  • MFR Part No.
    S0898130
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome