Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Tapes
TZE233 12mm Blue/White Tape
By Brother
Order Code:
ZT1021691P
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-tapes/tze233-12mm-blue-white-tape/p/ZT1021691P
Add to quotation
Schedule an order and save 5%
View all Labelling Tapes
Description unavailable
Specifications
Specifications for TZE233 12mm Blue/White Tape
Colour
Blue/White
Tape Width
12mm
Product Type
Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome