1. Office Supplies & Packaging/
  2. Office & Shipping Electronics/
  3. Labels & Label Makers/
  4. Labels
Extinguishant Labels
0
1
2
3

Extinguishant Labels


4 Variants From
£2.29

Inc VAT (20%)

See 4 Product Variants
£2.29

Description

For use with IdentiStand and IdentiPlate. The Identi extinguishant labels are all sized at 140 x 140mm and fit in a dedicated blank section. The labels should be ordered separately to the relevant Identi product.

Feature Attributes

Overall Height:

140 mm

Material:

Polyethylene

Fixing Method:

Self Adhesive

Overall Width:

140 mm

Sign Type:

Fire

Braille:

No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome