1. Office Supplies & Packaging/
  2. Office & Shipping Electronics/
  3. Labels & Label Makers/
  4. Labels
Printed Self-Adhesive Labels
0
1
2
3
4
5

Printed Self-Adhesive Labels


4 Variants From
£55.99

Inc VAT (20%)

See 4 Product Variants
£55.99

Description

Pre-printed with handling instructions and information to warn couriers and ensure that your parcels and cartons are delicately handled, helping fragile goods arrive safely.

Feature Attributes

Width:

102 mm

Height:

152 mm

Labels per pack:

1000

Labels per Sheet:

1000

Type:

Multipurpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome