1. Office Supplies & Packaging/
  2. Office & Shipping Electronics/
  3. Labels & Label Makers/
  4. Labels
Safety Adhesive Labels
0
1
2
3
4
5

Safety Adhesive Labels


4 Variants From
£0.43

Inc VAT (20%)

See 4 Product Variants
£0.43

Description

Pre-Printed - Hand Arm Vibration Warning Stickers
Safety adhesive labels are made from a gloss vinyl material. This allows the label to be attached to almost any surface; providing it is clean and grease free.
For most designs there are two sizes available: 51 x 51mm and 51 x 27mm.
N.B. Other sizes are available on request.

See full description

Feature Attributes

Print Type:

Printed

Width:

51 mm

Type:

Labels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome