Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Lamination Pouches
Lamination Pouch 60X90 125Mic 100Pcs
By Leitz
Order Code:
ZT1593683S
£2.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lamination-pouches/lamination-pouch-60x90-125mic-100pcs/p/ZT1593683S
Add to quotation
View all Lamination Pouches
Description
Leitz iLAM Laminating Pouches 60 x 90 mm, 125 microns
Specifications
Specifications for Lamination Pouch 60X90 125Mic 100Pcs
Height
29mm
Weight
170g
Width
68mm
Depth
98mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome