Executive Stacking Letter Trays

Executive Stacking Letter Trays


Select
£4.19 Inc VAT (20%)


See all variants from £4.19

Description

High quality letter trays which take either A4 or foolscap papers or files.

Colour: black, blue.
Size: A4/foolscap.

W x D x H: 270x347x57mm

See full description

Feature Attributes

Material:
Plastic
Number of Drawers:
1
Size:
Foolscap
MFR Part No.:
CP130CTBLK
Product Reviews -
5 years ago
The quality is not good..

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome