Wire Mesh 3-Tier  Letter Tray Silver

Wire Mesh 3-Tier Letter Tray Silver

Order Code: ZT1051452X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.645%
10 +£24.2910%


Description

Attractively finished, metal mesh desk organisers. Available in silver and black.

Specifications for Wire Mesh 3-Tier Letter Tray Silver
  • MFR Part No.
    KF00822
  • Size
    265 x 270 x 355 mm
  • Colour
    Silver
  • Material
    Wire
  • Number of Drawers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome