Oxford Oceanis Ring Binder Black

Oxford Oceanis Ring Binder Black

Order Code: ZT4784433S

Black
£7.99 Inc VAT (20%)


Description

Do you want to help preserve the oceans? Then choose this Oxford Oceanis ring binder: its cover contains 30% recycled plastic from used ropes from the marine industry. By recycling these ropes, Oxford is helping to reduce the amount of plastic waste thrown into the oceans. By using this recycled plastic, Oxford is also helping to conserve fossil resources and reduce CO2 emissions. Producing that recycled plastic, rather than virgin plastic, reduces CO2 emissions by 90% ! As well as being more environmentally friendly, the Oceanis binder has an A4 format and a good filing capacity of approximately 250 sheets. It has a 2-ring mechanism and an adhesive label on the spine to identify the contents. It is available in opaque black.

See full description
Specifications for Oxford Oceanis Ring Binder Black
  • Size
    A4
  • Capacity
    250 Sheets
  • Number of Rings
    2
  • Material
    Polypropylene
  • Colour
    Black
  • Product Type
    Ring Binders
  • Spine Width
    40mm Spine
  • Ring Type
    O-Ring
  • Recycled Product
    30% Recycled Plastic
  • Orientation
    Portrait
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome