1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Filing/
  4. Lever Arch & Ring Binders

Ring Binder


See all variants from
£18.99

Inc VAT (20%)

Up to 5% off
See all variants from £18.99

Description unavailable

Feature Attributes

Pack Quantity:

10

Capacity:

25 mm

Size:

A4

Colour:

Transparent

Material:

Polypropylene

Number of Rings:

2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome