Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Literature Displays
A6 Stand Up Lit Holder - Clear
By Exacompta
Order Code:
ZT5364093S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/literature-displays/a6-stand-up-lit-holder-clear/p/ZT5364093S
Add to quotation
View all Literature Displays
Description
Exacompta A6 Portrait Stand Up Literature Holder Clear - 86158D
Tags:
#BulkDiscount
Specifications
Specifications for A6 Stand Up Lit Holder - Clear
Product Type
Literature Displays
Pocket Size
A6
Colour
Transparent
Orientation
Portrait or Landscape
Weight
100g
Material
Acrylic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome