EXPWALBK 7-Pocket Wall File Black

EXPWALBK 7-Pocket Wall File Black

Order Code: ZT1054676X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%


Description

Cathedral Wallfile. Portable A4 wall hanging organiser Ideal for filing, mail sorting, job records or as a 7-day organiser. Tough polypropylene construction with front fastening. Seven pockets with index strips. Reinforced wall hanging rings. Black.

Specifications for EXPWALBK 7-Pocket Wall File Black
  • To Fit Paper Size
    A4
  • Type
    Portable
  • Dimensions
    780 x 340 x 200mm
  • Includes
    Index Strips
  • Colour
    Black
  • Material
    Plastic
  • MFR Part No.
    113666
  • Number of Compartments
    7
  • Number of Sections
    7 Pockets
  • Weight
    485g
  • Size
    A4
  • Tabs
    Plain Index Tabs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome