Flexiplus 6 A4P Black Literature Holders

Flexiplus 6 A4P Black Literature Holders

Order Code: ZT5363843S

£35.99 Inc VAT (20%)


Description

Set of 6 modular literature holders perfect for displaying and presenting documents in A4 format. Made of strong plastic and can be installed and mounted to flat load-bearing surfaces in a matter of moments. The document holder can be easily extended to add further slots for a flexible future-proof solution<br><br>All our literature holders are built and designed in-house in Germany. They are made to a high standard from premium quality plastics and undergo strict quality control. This provides a great finish and extended product lifecycle.<br><br>Dimensions: 1080 x 247 x 23 mm (H x W x D)

See full description
Specifications for Flexiplus 6 A4P Black Literature Holders
  • Orientation
    Portrait
  • Pocket Size
    A4 Pockets
  • Material
    Plastic
  • Product Type
    Literature Displays
    Wall Mounted
  • Colour
    Black
  • Weight
    1.35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome