Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Filing & Organisation
/
Storage & Organisation
/
Literature Displays
Wall Mounted Brochure Racks
By Paperflow
Paper Format
Select
Frame Colour
Select
See all variants from
£159.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£159.99
Description unavailable
Feature Attributes
Height:
655 mm
Frame Material:
Polystyrene
Product Type:
Wall Mounted Brochure Stands
Supplied:
Assembled
Depth:
95 mm
Pack Quantity:
2
More attributes