1. Office Supplies & Packaging/
  2. Packaging/
  3. Mail Supplies/
  4. Mailing Tubes & Cartons/
  5. Mailer Envelopes
Board Back Gusset Pocket Peel and Seal Envelopes

Board Back Gusset Pocket Peel and Seal Envelopes


Select
Select
See all variants from
£89.99

Inc VAT (20%)

Up to 6% off

See all variants from £89.99

Description

Heavy duty board back envelopes in white and manilla, made using 1000 micron backing board and a heavyweight face paper to ensure protection when posting bendable items.

Feature Attributes

Size:

C4

Closure Type:

Peel & Seal

Pack Quantity:

125

Height:

324 mm

Width:

229 mm

Envelope Style:

Board Back

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome